Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Race Punch, Steel, 1/2in. Tip

  • Mfr # 24549

  • Zoro # G0200755


product price: $19.19
/ea

Key Features

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
1/2 in
Tether Capable
Not Tether Capable
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24549
Zoro #
G0200755
UPC #
045256245492
Country of Origin
United States

Dimensions

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
1/2 in
Shank Width
7/16 in
Hole Diameter
1/2 in
Taper Length
1 5/8 in
Tip Size
1/2 in

Details

Item
Bearing Race Punch
Tether Capable
Not Tether Capable
Application
Metalworking
Hex (In.)
7/16 in
Design
1-piece
Construction
Steel
Tether Style
Not Tether Capable
Material
Steel
Measurement Type
SAE
Features
Used to Remove Bearing Races in Automotive and Industrial Setting
Weight
0.5 lb
Tether Ready
No
Finish
Black Oxide
Shank Shape
Hexagon
Tip Type
Point
Includes Striking Cap
No
Tip Hardness
55 to 57 HRC
Includes Handle
No
Material Applications
Metal
Grip Style
Plain
Container Type
Bulk
Heat-Treated
Yes
Automatic
No
Includes Handguard
No
Insulated
No
Corrosion-Resistant
Yes
Punch Type
Bearing Race Punch

Description

When you need to install a bearing race, the Mayhew 24549 Bearing Race Punch is an essential tool. The punch comes with a 1/2in. tip that fits into most bearings races. This hand held punch has a length of 10 in., which means it can reach deep into your work piece. The hex design allows you to use wrenches for added leverage when punching through metal sheets and other parts. With its steel construction, this bearing race punch is designed to last. If you are looking for an easy way to install bearings races, the Mayhew 24549 Bearing Race Punch is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.