Zoro Homepage

Bolt Breaker Set, 11 in L

  • Mfr # 32058

  • Zoro # G122380285


product price: $61.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32058
Zoro #
G122380285
UPC #
045256320588
Country of Origin
United States

Description

Bolt Breaker Set, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 11 in, Material STEEL, Point Type Not Applicable, Chisel Tip Width 3/8 in, 1/2 in, 3/4 in, Chisel Scaler Style Not Applicable, Chisel Collar Type Square, Cutting Application General Demolition, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number Not Applicable, Includes (3) Bolt Breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.