Zoro Homepage

Center Punch Set, Not Tether Capable

  • Mfr # 62214

  • Zoro # G5158431


product price: $32.69
/ea

Key Features

Number of Pieces
5
Includes
3/16 in, 3/8 in, 5/16 in, 5/32 in, Center Punch: 3/32 in
Material
Steel
Tether Capable
Tether Capable
Features
Black Oxide Finish, Center Punches are Used for Piercing Marking or Starting Drills in Metal and Other Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62214
Zoro #
G5158431
UPC #
045256622149
Country of Origin
United States

Dimensions

Sizes Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in
Length
4 in to 6-1/4 in
Tip Size
3/32 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in
Overall Length
4 1/2 in, 5 in, 6 in, 6 1/4 in
Punch Taper Length
1 in, 1 1/8 in, 1 3/8 in, 2 in

Details

Item
Center Punch Set
Number of Pieces
5
Includes
3/16 in, 3/8 in, 5/16 in, 5/32 in, Center Punch: 3/32 in
Material
Steel
Tether Capable
Tether Capable
Features
Black Oxide Finish, Center Punches are Used for Piercing Marking or Starting Drills in Metal and Other Materials
Standards
ASME
Punch Piece Design
1-Piece Design
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Punch Type
Center Punch
Weight
0.052 lb, 0.096 lb, 0.154 lb, 0.332 lb, 0.52 lb
Set Type
Punch Set
Corrosion-Resistant
Yes
Measurement Type
SAE
Tether Ready
No
Includes Handguard
No
Grip Style
Plain
Types Included
Center Punch
Material Applications
Metal
Includes Handle
No
Container Type
Pouch
Heat-Treated
Yes
Includes Striking Cap
No

Description

This Mayhew 62214 Center Punch Set is a set of high-quality tools that can help you with your projects. These standard punches are built to last and provide the strength you need for precise marking. The center punch set has 5 pieces, all made of steel. They come in sizes 1/2 in., 1/4 in., 3/8 in., 5/16 in. and 5/8 in.. Their black oxide finish prevents corrosion, giving them longer life. This one-piece design allows for easy replacement if needed. Whether you are a professional or hobbyist, this Mayhew 62214 Center Punch Set is an excellent addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.