Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel, 2-3/4in. Tip, 9in. L, Electrician

  • Mfr # 94505

  • Zoro # G0200728


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Length
9 in
Material
Steel
Tip Size
2 3/4 in
Application
Metalworking
Features
Ideal for Use in Tight and Crowded Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94505
Zoro #
G0200728
UPC #
081243945051
Country of Origin
United States

Dimensions

Length
9 in
Tip Size
2 3/4 in
Size
2 3/4 in
Shank Width
3/4 in
Blade Width
2 3/4 in
Overall Length
9 in
Blade Length
0 in

Details

Item
Electrician Chisel
Material
Steel
Application
Metalworking
Features
Ideal for Use in Tight and Crowded Areas
Style
Electrician
Hex
3/4 in
Tether Capable
Not Tether Capable
Number of Pieces
1
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Blade Tip Hardness
47 to 50 HRC
Chisel Type
Electrician's Chisel
Includes Handle
Yes
Handle Material
Steel
Tether Ready
No
Finish
Shot Blasted
Weight
1.33 lb
Includes Handguard
Yes
Material Applications
For Soft Materials
Includes Striking Cap
No

Description

Electrician Chisel, Chisel Type Electrician's Chisel, Material Applications For Soft Materials, Blade Width 2 3/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 9 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Blade Length 0 in, Blade Tip Hardness 47 to 50 HRC, Features Ideal for Use in Tight and Crowded Areas, Finish Shot Blasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.