Zoro Homepage

Chisel, 3/16in. Tip, 5-1/2in L, Half Round

  • Mfr # 10501

  • Zoro # G2105026


product price: $10.89
/ea

Key Features

Length
5 1/2 in
Material
Steel
Tip Size
3/16 in
Application
Metalworking
Features
Cutting Semi-Circular Grooves for Oil Ways in Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10501
Zoro #
G2105026
UPC #
045256105017
Country of Origin
United States

Dimensions

Length
5 1/2 in
Tip Size
3/16 in
Size
3/16 in
Blade Width
3/16 in
Overall Length
5 1/2 in
Shank Width
3/8 in
Blade Length
0 in

Details

Item
Cape Chisel
Material
Steel
Application
Metalworking
Features
Cutting Semi-Circular Grooves for Oil Ways in Bearings
Style
Half Round
Number of Pieces
1
Tether Capable
Not Tether Capable
Hex
3/8 in
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Finish
Black Oxide
Includes Handle
No
Corrosion-Resistant
Yes
Chisel Type
Cape Chisel
Handle Material
Steel
Tether Ready
No
Includes Striking Cap
No
Blade Tip Hardness
55 to 57 HRC
Blade Tip Shape
Half Round
Weight
0.15 lb
Material Applications
For Metal

Description

Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Half Round, Blade Width 3/16 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 5 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cutting Semi-Circular Grooves for Oil Ways in Bearings, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.