Zoro Homepage

Chisel, 3/8in. Tip, 6-45/64in. L, Cape

  • Mfr # 10404

  • Zoro # G1938435


product price: $13.99
/ea

Key Features

Length
6 45/64 in
Material
Steel
Tip Size
3/8 in
Application
Metalworking
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10404
Zoro #
G1938435
UPC #
045256104041
Country of Origin
United States

Dimensions

Length
6 45/64 in
Tip Size
3/8 in
Size
3/8 in
Blade Length
0 in
Blade Width
3/8 in
Shank Width
5/8 in
Overall Length
7 in

Details

Item
Cape Chisel
Material
Steel
Application
Metalworking
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
Style
Cape
Hex
5/8 in
Number of Pieces
1
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Finish
Black Oxide
Blade Tip Shape
Straight
Includes Striking Cap
No
Handle Material
Steel
Corrosion-Resistant
Yes
Weight
0.5 lb
Tether Ready
No
Grip Style
Plain
Material Applications
For Metal
Includes Handle
No
Blade Tip Hardness
55 to 57 HRC
Chisel Type
Cape Chisel

Description

The Mayhew 10404 Cape Chisel is a sturdy, reliable tool that can be used for various metalworking applications. The cape chisel has a length of 6 45/64 in., with a tip size of 3/8 in.. It is made from high quality steel and has a hex size of 5/8 in.. The straight wireway measures 6 45/64 in. long, allowing you to get the job done quickly and efficiently. If you're looking for an easy to use, highly durable cape chisel, then this Mayhew 10404 model will do the trick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.