Zoro Homepage

Chisel, 5/16in. Tip, 6in. L, Cape

  • Mfr # 10403

  • Zoro # G2105041


product price: $15.19
/ea

Key Features

Length
6 in
Material
Steel
Tip Size
5/16 in
Application
Metalworking
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10403
Zoro #
G2105041
UPC #
045256104034
Country of Origin
United States

Dimensions

Length
6 in
Tip Size
5/16 in
Size
5/16 in
Blade Length
0 in
Blade Width
5/16 in
Overall Length
6 1/4 in
Shank Width
1/2 in

Details

Item
Cape Chisel
Material
Steel
Application
Metalworking
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
Style
Cape
Number of Pieces
1
Hex
1/2 in
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Shank Shape
Hexagon
Non-Sparking
No
Blade Tip Shape
Straight
Blade Tip Hardness
55 to 57 HRC
Weight
0.3 lb
Tether Ready
No
Includes Handle
No
Handle Material
Steel
Material Applications
For Metal
Grip Style
Plain
Includes Striking Cap
No
Finish
Black Oxide
Corrosion-Resistant
Yes
Chisel Type
Cape Chisel

Description

Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Straight, Blade Width 5/16 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 1/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.