Zoro Homepage

CHISEL COLD 1" X 12"

  • Mfr # MY10221

  • Zoro # G401937612


product price: $22.95
/ea

Key Features

Length
12 in
Material
Alloy Steel
Height
0.854 in
Width
1 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY10221
Zoro #
G401937612
UPC #
45256102214
Country of Origin
United States

Dimensions

Length
12 in
Height
0.854 in
Width
1 in
Overall Length
12 in
Blade Size
1 in
Body Size
3/4 in

Details

Material
Alloy Steel
Finish Type
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.