Zoro Homepage

CHISEL COLD - 7/8"x12"

  • Mfr # MY10217

  • Zoro # G302125408


product price: $18.09
/ea

Key Features

Length
12 in
Height
0.854 in
Width
0.875 in
Finish Type
Black Oxide
Body Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY10217
Zoro #
G302125408
UPC #
45256102177
Country of Origin
United States

Dimensions

Length
12 in
Height
0.854 in
Width
0.875 in
Body Size
3/4 in
Blade Size
7/8 in
Blade Width
7/8 in

Details

Finish Type
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.