Zoro Homepage

CHISEL REG CAPE 150-3/16"

  • Mfr # MY10401

  • Zoro # G001970866


product price: $11.09
/ea

Key Features

Chisel Tip Width
0.59 in
Overall Length
5.625 in
Height
0.375 in
Blade Tip Hardness
55 to 57 HRC
Body Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY10401
Zoro #
G001970866
UPC #
45256104010
Country of Origin
United States

Dimensions

Chisel Tip Width
0.59 in
Overall Length
5.625 in
Height
0.375 in
Body Size
3/8 in
Blade Width
3/16 in

Details

Blade Tip Hardness
55 to 57 HRC
Body Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.