Chisels 3-1/2X7 Brick Chisels
Mfr # 35102
Zoro # G310060593
product price: $20.55
/eaKey Features
Width (In.)
3.25 in
Height
1 in
Length
7.25 in
Cut Width
3.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35102
Zoro #
G310060593
UPC #
81243351029
Country of Origin
China
Dimensions
Width (In.)
3.25 in
Height
1 in
Length
7.25 in
Cut Width
3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.