Zoro Homepage

Cold Chisel, 1 In. x 18 In.

  • Mfr # 10222

  • Zoro # G5158395


product price: $28.29
/ea

Key Features

Length
18 in
Material
Steel
Tip Size
1 in
Application
For Cutting and Shaping Materials
Features
Greater Strength, Used to Cut and Shape Metals Softer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10222
Zoro #
G5158395
UPC #
045256102221
Country of Origin
United States

Dimensions

Length
18 in
Tip Size
1 in
Size
1 x 18 in
Overall Length
18 in
Blade Length
0 in
Blade Width
1 in
Shank Width
3/4 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shaping Materials
Features
Greater Strength, Used to Cut and Shape Metals Softer
Characteristics
Black Oxide Finish
Hex
3/4 in
Tether Capable
Tether Capable
Number of Pieces
1
Meets/Exceeds
ASME
Style
Cold
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Tether Ready
No
Includes Striking Cap
No
Blade Tip Shape
Angled
End Style
Oversized
Corrosion-Resistant
Yes
Blade Tip Hardness
55 to 57 HRC
Includes Handle
No
Material Applications
For Metal
Standards
ASME
Handle Material
Steel
Chisel Type
Cold Chisel
Finish
Black Oxide
Weight
2.36 lb

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 18 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.