Zoro Homepage

Combination Punch Set, 3 Pieces

  • Mfr # 61365

  • Zoro # G2759312


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Pieces
3
Includes
7/16 in, Drift Punch: 3/4 x 12 in, Line Up Punch: 3/8 in
Length
15 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61365
Zoro #
G2759312
UPC #
045256613659
Country of Origin
United States

Dimensions

Length
15 in
Sizes Included
Brass Lineup Punches-3/8 x 10, 7/16 x 14 in, Brass Drift Punch-3/4 x 10 in
Overall Length
10 in, 12 in, 14 in
Punch Taper Length
5 1/4 in, 7 7/8 in
Tip Size
3/8 in, 7/16 in, 3/4 in

Details

Item
Combination Punch Set
Material
Brass
Number of Pieces
3
Includes
7/16 in, Drift Punch: 3/4 x 12 in, Line Up Punch: 3/8 in
Tether Capable
Tether Capable
Features
Aligning Steel Car Repairs Gun Smithing/ Repairing Oil Gas Chemical and Mining Applications, Knurled Handle for a More Secure Grip, Non Marring
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Set Type
Punch Set
Measurement Type
SAE
Grip Style
Knurled
Container Type
Pouch
Tether Ready
No
Material Applications
Oil, Steel
Non-Sparking
Yes
Types Included
Drift Punch, Line Up Punch
Includes Handguard
No
Punch Type
Drift Punch, Line Up Punch
Includes Handle
No
Includes Striking Cap
No
Type
Heavy Duty Set

Description

If you are looking for a set of brass punches that will allow you to complete a variety of tasks, then Mayhew's 61365 Combination Punch Set is the right choice. This combination punch set contains 3 pieces in different sizes. The brass line up punches measure 3/8 x 10, 7/16 x 14 in and the drift punch measures 3/4 x 10 in. All these tools have a one-piece design and can be used with a standard tool or tether cable. The 15" long straight wireway allows better control when using these tools. The Mayhew 61365 Combination Punch Set has all the professional features you need to tackle your project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.