Zoro Homepage

Custom Head Bolt Insert Socket Bit, 4 pcs

  • Mfr # 16050

  • Zoro # G915263306


product price: $82.65
/ea
Sold in multiples of 5 for $413.25
Free Shipping & Returns

Key Features

Finish
Black Oxide Steel Shank
Standards
ISO 9001: 2015
Color
Black and Red
Handle Material
Cellulose Acetate
Shank Material
Black Oxide Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16050
Zoro #
G915263306
UPC #
045256160504
Country of Origin
United States

Details

Item
Custom Head Bolt Insert Socket Bit,4 pcs
Finish
Black Oxide Steel Shank
Standards
ISO 9001: 2015
Color
Black and Red
Handle Material
Cellulose Acetate
Shank Material
Black Oxide Steel
Includes
4 PC Long Custom Head Bolt Insert Socket Bit Set
Features
ProGrip Handle

Description

Custom Head Bolt Insert Socket Bit,4 pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.