Zoro Homepage

Diamond Point Chisel, 1/2 In. x 7 In.

  • Mfr # 10605MAY

  • Zoro # G5158352


product price: $17.19
/ea

Key Features

Length
7 in
Material
Steel
Tip Size
1/2 in
Application
For Cutting Grooves
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10605MAY
Zoro #
G5158352
UPC #
045256106052
Country of Origin
United States

Dimensions

Length
7 in
Tip Size
1/2 in
Size
1/2 x 7 in
Blade Width
1/2 in
Overall Length
7 in
Shank Width
3/4 in

Details

Item
Diamond Point Chisel
Material
Steel
Application
For Cutting Grooves
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
Meets/Exceeds
ASME
Hex
3/4 in
Tether Capable
Tether Capable
Characteristics
Black Oxide Finish
Number of Pieces
1
Style
Diamond Point
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Corrosion-Resistant
Yes
Material Applications
For Metal
Includes Handle
No
Grip Style
Plain
Chisel Type
Diamond Point Chisel
Weight
0.78 lb
Handle Material
Steel
Standards
ASME
Finish
Black Oxide
Includes Striking Cap
No
Blade Tip Shape
Diamond
Tether Ready
No

Description

Diamond Point Chisel, Chisel Type Diamond Point Chisel, Material Applications For Metal, Blade Tip Shape Diamond, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.