Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Point Chisel, 1/8 In. x 5 In.

  • Mfr # 10600

  • Zoro # G5190123


product price: $9.79
/ea

Key Features

Length
5 in
Material
Steel
Tip Size
1/8 in
Application
For Cutting Grooves
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10600
Zoro #
G5190123
UPC #
045256106007
Country of Origin
United States

Dimensions

Length
5 in
Tip Size
1/8 in
Size
1/8 x 5 in
Shank Width
5/16 in
Overall Length
5 in
Blade Width
1/8 in
Blade Length
0 in

Details

Item
Diamond Point Chisel
Material
Steel
Application
For Cutting Grooves
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
Number of Pieces
1
Meets/Exceeds
ASME
Tether Capable
Tether Capable
Style
Diamond Point
Hex
5/16 in
Characteristics
Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Includes Handle
No
Chisel Type
Diamond Point Chisel
Tether Ready
No
Handle Material
Steel
Blade Tip Shape
Diamond
Weight
0.1 lb
Includes Striking Cap
No
Material Applications
For Metal
Corrosion-Resistant
Yes
Standards
ASME
Finish
Black Oxide
Grip Style
Plain
Blade Tip Hardness
55 to 57 HRC

Description

When you need to cut grooves, this Mayhew 10600 Diamond Point Chisel is the tool for the job. The 1/8 in. x 5 in. chisel is ideal for cutting grooves into metal, fiber and other materials. It has a black oxide finish that makes it durable and corrosion resistant. This chisel also features a hex of 5/16 in., which means it can be used with most power tools. If you want to take on any metalworking project, make sure you have this diamond point chisel on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.