
Double Utility Bar Nail Puller, 14 in L, Steel, Black, 8 in W
Mfr # 41300
Zoro # G016060743
product price: $31.35
/eaKey Features
Type
Nail Pullers
Overall Width
8 in
Overall Length
14 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41300
Zoro #
G016060743
UPC #
45256413006
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Length
14 in
Details
Type
Nail Pullers
Material
Steel
Description
Mayhew's nail pullers are one-size fits all application tools. Strong and reliable. these are used for prying, lifting and pulling nails, baseboards, and door moldings. Available in multiple sizes and styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.