Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch Set, 10 Pieces, Steel

  • Mfr # 61511

  • Zoro # G5158404


product price: $70.19
/ea

Key Features

Number of Pieces
10
Material
Steel
Punch Piece Design
1-Piece Design
Features
Black Oxide Finish, Drive Out and Remove Loosened Pins and Keys
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61511
Zoro #
G5158404
UPC #
045256615110
Country of Origin
United States

Dimensions

Length
4-3/4 in to 8 in
Sizes Included
1/8, 1/4, 5/16, 3/8, 1/8, 3/16, 1/4, 5/16, 3/8, 3/16 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
4 3/4 in, 5 1/4 in, 5 3/4 in, 6 in, 8 in
Punch Taper Length
1 in, 1 1/4 in, 3 in, 3 1/2 in

Details

Item
Drive Pin Punch Set
Number of Pieces
10
Material
Steel
Punch Piece Design
1-Piece Design
Features
Black Oxide Finish, Drive Out and Remove Loosened Pins and Keys
Tether Capable
Tether Capable
Includes
1/4 in, 3/16 in, 3/8 in, 5/16 in, Long Pin Punch: 1/8 in, Pin Punch: 1/8 in
Standards
ASME
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Measurement Type
SAE
Heat-Treated
Yes
Includes Handle
No
Material Applications
Metal, Stainless Steel
Set Type
Punch Set
Types Included
Pin Punch
Includes Handguard
No
Tether Ready
No
Container Type
Bag
Grip Style
Plain
Weight
0.087 lb, 0.122 lb, 0.139 lb, 0.166 lb, 0.173 lb, 0.196 lb, 0.277 lb, 0.305 lb, 0.319 lb, 0.373 lb
Corrosion-Resistant
Yes
Punch Type
Pin Punch
Includes Striking Cap
No

Description

The Mayhew 61511 Drive Pin Punch Set is a 10-piece set of heavy-duty steel drive pin punches. The black oxide finish offers an attractive appearance and better corrosion resistance. Each punch comes in a standard size, so you can pick the one that fits your needs best. This 10-piece set includes sizes ranging from 1/8 in to 3/16 in., with each piece having a length of 4 3/4 in to 8 in. With this straight wireway design, you can use these punches on any style or shape of material without damaging the punch itself. Whether you are working on projects at home or in the workplace, it is important to have the right tools for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.