Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Finish Line Up Punch 1/8 X 5/16 Inch

  • Mfr # MAY22010

  • Zoro # G210885524


product price: $24.95
/ea

Key Features

Overall Length
7.875 in
Body Size
5/16 in
Body Type
Hex
Finish Type
Black Oxide
Taper Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAY22010
Zoro #
G210885524
UPC #
777780780988
Country of Origin
China

Dimensions

Overall Length
7.875 in
Body Size
5/16 in
Taper Length
3-1/2 in
Point Width
1/8 in

Details

Body Type
Hex
Finish Type
Black Oxide

Description

Full Finish Line Up Punch 1/8 X 5/16 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.