Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66002

  • Zoro # G0527843


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
27
Tether Capable
Tether Capable
Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Material
Steel
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66002
Zoro #
G0527843
UPC #
045256660028
Country of Origin
France

Dimensions

Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Length
13 in
Overall Length
5/8 in, 1 in, 1 3/8 in, 1 7/8 in, 2 1/8 in, 2 1/4 in, 2 3/8 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in

Details

Item
Hollow Punch Set
Number of Pieces
27
Tether Capable
Tether Capable
Material
Steel
Punch Piece Design
1-Piece Design
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Includes
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Punch Type
Hollow Punch
Tether Ready
No
Includes Handguard
No
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 0.146 lb, 0.148 lb, 0.153 lb, 0.157 lb, 0.158 lb, 0.192 lb, 0.2 lb, 0.209 lb, 0.215 lb, 0.727 lb, 1.005 lb, 1.102 lb
Set Type
Punch Set
Measurement Type
SAE
Includes Handle
Yes
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Tip Type
Hollow
Container Type
Case
Types Included
Hollow Punch
Grip Style
Knurled
Includes Striking Cap
No
Type
Set

Description

This Mayhew 66002 Hollow Punch Set is designed to provide the user with a sturdy and reliable punch set. It comes complete with a handle, so you can easily make quick work of your project. The punches mount on the included handle for easy use. The 27 punches in this set are made of alloy steel and come in 1-piece design. They can be used on most metals and materials. This includes both round and flat punches, as well as specialty punches like spade, center pronged and hexagon. Whether you are working on construction or home improvement projects, the Mayhew 66002 Hollow Punch Set will definitely get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.