Zoro Homepage

INVERTED TORX PLUS 9PC

  • Mfr # MY16027

  • Zoro # G702671987


product price: $47.79
/ea

Key Features

Length
9.25 in
Height
1.25 in
Width
3.125 in
Bit Material
S2 Tool Steel
Output Type
External Torx Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY16027
Zoro #
G702671987
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9.25 in
Height
1.25 in
Width
3.125 in

Details

Bit Material
S2 Tool Steel
Output Type
External Torx Plus
Socket Finish
Fully polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.