Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in

  • Mfr # 21601

  • Zoro # G5158465


product price: $6.35
/ea

Key Features

Overall Length
2 3/4 in
Length (In.)
2 3/4 in
Tip Size (In.)
5/64 in
Tether Capable
Tether Capable
Application
For Driving and Removing Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21601
Zoro #
G5158465
UPC #
045256216010
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Length (In.)
2 3/4 in
Tip Size (In.)
5/64 in
Tip Size
5/64 in
Hole Diameter
5/64 in
Taper Length
3/4 in
Shank Diameter
3/16 in

Details

Item
Knurled Pin Punch
Tether Capable
Tether Capable
Application
For Driving and Removing Pins
Construction
Steel
Characteristics
Black Oxide Finish
Design
1-piece
Meets/Exceeds
ASME
Hex (In.)
3/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Shank Shape
Round
Automatic
No
Material Applications
Metal
Insulated
No
Measurement Type
SAE
Tip Type
Flat
Features
Drive Out and Remove Already Loosened Pins and Keys After Initial
Tip Hardness
55 to 57 HRC
Includes Handguard
No
Finish
Blast
Container Type
Bulk
Tether Ready
No
Standards
ASME
Punch Type
Pin Punch
Weight
0.02 lb
Grip Style
Knurled
Includes Handle
No
Includes Striking Cap
No

Description

Knurled Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/64 in, Tip Type Flat, Shank Shape Round, Shank Diameter 3/16 in, Grip Style Knurled, Hole Diameter 5/64 in, Overall Length 2 3/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/4 in, Tether Ready No, Includes Handle No, Features Drive Out and Remove Already Loosened Pins and Keys After Initial, Finish Blast, Insulated No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.