Lady Foot Pry Bar, Hardnd and Temprd Stel
Mfr # 60150
Zoro # G2944943
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Features
Curved End Ensures Better Leverage in Small Areas, Hand Forged from the Highest Quality Alloy Steels, Heat-Treated for Maximum Strength and Durability, Other End for Aligning Work
Type
Pry Bars
Overall Length
12 in, 16 in, 21 in
Overall Width
7 in
Material
Hardened and Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60150
Zoro #
G2944943
UPC #
045256601502
Country of Origin
United States
Dimensions
Overall Length
12 in, 16 in, 21 in
Overall Width
7 in
End Width
1/2 in, 5/8 in, 3/4 in
Bar Width
1 23/25 in, 2 in, 2 3/10 in
Details
Item
Lady Foot Pry Bar Set
Features
Curved End Ensures Better Leverage in Small Areas, Hand Forged from the Highest Quality Alloy Steels, Heat-Treated for Maximum Strength and Durability, Other End for Aligning Work
Type
Pry Bars
Material
Hardened and Tempered Steel
End Style
Point
Number of Pieces
3
Includes
12 in, 16 in, and 21 in Pry Bars
Handle Color
Black
Finish
Black Oxide
Storage Container Type
Tray
Set Type
Pry Bar Set
Bar Material
Steel
Bar Shape
Round
Weight
0.649 lb, 1.337 lb, 1.99 lb
Bar Color
Black
Includes Handle
No
End Angle Style
L-Shape
Description
Lady Foot Pry Bar Set, Set Type Pry Bar Set, Bars Included 12 in Pry Bar, 16 in Pry Bar, and 21 in Pry Bar, Number of Pieces 3, End Style Point, Bar Width 1 23/25 in, 2 in, 2 3/10 in, End Width 1/2 in, 5/8 in, 3/4 in, Overall Length 12 in, 16 in, 21 in, Bar Material Steel, End Angle Style L-Shape, Storage Container Type Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.