Lady Foot Round Body Pry Bar, Right Angle Chisel/Straight/Tapered Point Tip, 16 in OAL, Alloy Steel
- Mfr # 40152
- Zoro # G716311978
product price:Â
$
50.25
/ea
Sold in multiples of 6 for
$301.50
Key Features
Corrosion Resistant
Yes
Tip Width
9/16 in
Finish
Black Oxide
Overall Length
16 in
Tip Type
Right Angle Chisel/Straight/Tapered Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40152
- Zoro #
- G716311978
- UPC #
- 45256401522
- Country of Origin
- United States
Dimensions
- Tip Width
- 9/16 in
- Overall Length
- 16 in
Details
- Corrosion Resistant
- Yes
- Finish
- Black Oxide
- Tip Type
- Right Angle Chisel/Straight/Tapered Point
- Material
- Alloy Steel
- Type
- Lady Foot Round Body
Description
Mayhew pry bar lady foot round body, right angle Chisel/straight/Tapered point tip, 9/16 in tip width, 16 in OAL, yes Corrosion-resistant, alloy steel, black oxide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.