Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Punch, Steel, 10in.L, 3/16in. Tip

  • Mfr # 22012

  • Zoro # G2104965


product price: $12.79
/ea

Key Features

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22012
Zoro #
G2104965
UPC #
045256220123
Country of Origin
United States

Dimensions

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
3/16 in
Tip Size
3/16 in
Shank Width
1/2 in
Taper Length
5 in
Hole Diameter
3/16 in

Details

Item
Line Punch
Tether Capable
Not Tether Capable
Application
Metalworking
Hex (In.)
1/2 in
Construction
Steel
Design
1-piece
Tether Style
Not Tether Capable
Material
Steel
Automatic
No
Material Applications
Metal
Includes Handle
No
Tip Hardness
47 to 50 HRC
Container Type
Bulk
Includes Striking Cap
No
Corrosion-Resistant
Yes
Includes Handguard
No
Tether Ready
No
Weight
0.44 lb
Grip Style
Plain
Features
Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
Punch Type
Line Punch
Shank Shape
Hexagon
Insulated
No
Finish
Black Oxide
Measurement Type
SAE
Tip Type
Point

Description

The Mayhew 22012 Line Punch is the perfect tool for marking straight lines on metal surfaces. This 10 in. line punch features a 3/16 in. tip size and is made of steel. The steel construction of this line punch ensures durability and longevity. With a 1/2 in hex, it can be easily fastened to an extension bar for use with power tools or other machines. It has a length of 10 in., making it easy to hold while you work with your hands free to guide the metal surface along the line being marked by the punch tip. This Mayhew Line Punch is just what you need when working with metal surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.