Zoro Homepage

Line-Up Pry Bar, Steel, 14in.L

  • Mfr # 75000

  • Zoro # G0468100


product price: $18.19
/ea

Key Features

Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Overall Length
14 in
Overall Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75000
Zoro #
G0468100
UPC #
045256750002
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
5/8 in
Thickness
1/2 in
End Width
2 1/4 in
Bar Width
1/2 in
Bar Diameter
1/2 in

Details

Item
Line-Up Pry Bar
Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Material
Steel
End Style
Chisel
Color
Black
Tether Style
Not Tether Capable
Finish
Blast
Handle Color
Black
Tether Ready
No
Bar Shape
Hexagon
Includes Handle
No
Bar Material
Steel
Series
LINE-UP
End Angle Style
Offset, Straight
Weight
0.72 lb
Bar Color
Black
Number of Nail Slots
0

Description

Line-Up Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 14 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Offset, Straight, End Width 2 1/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Chisel End for Extra Leverage, Long Tapered End, Finish Blast, Handle Color Black, Includes Handle No, Series LINE-UP, Weight 0.72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.