Long Insert Socket Bit Set, 7 pieces
Mfr # 16041
Zoro # G012219329
product price: $61.19
/eaSold in multiples of 5 for $305.95
Key Features
Finish
Black Oxide Steel Shank
Includes
7 PC Long Phillips® Insert Socket Bit Set
Color
Black and Red
Shank Material
Black Oxide Steel
Features
ProGrip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16041
Zoro #
G012219329
UPC #
045256160412
Country of Origin
United States
Details
Item
Long Insert Socket Bit Set,7 pieces
Finish
Black Oxide Steel Shank
Includes
7 PC Long Phillips® Insert Socket Bit Set
Color
Black and Red
Shank Material
Black Oxide Steel
Features
ProGrip Handle
Handle Material
Cellulose Acetate
Standards
ISO 9001: 2015
Description
Long Insert Socket Bit Set,7 pieces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.