Zoro Homepage

Masonry Chisel, 1/2 In. x 8 In.

  • Mfr # 10505

  • Zoro # G5158343


product price: $18.39
/ea

Key Features

Length
8 in
Material
Steel
Tip Size
1/2 in
Application
For Cutting Round Grooves in Metal
Features
Cutting Semi-Circular Grooves for Oil Ways in Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505
Zoro #
G5158343
UPC #
045256105055
Country of Origin
United States

Dimensions

Length
8 in
Tip Size
1/2 in
Size
1/2 x 8 in
Shank Width
3/4 in
Blade Length
0 in
Blade Width
1/2 in
Overall Length
8 in

Details

Item
Cape Chisel
Material
Steel
Application
For Cutting Round Grooves in Metal
Features
Cutting Semi-Circular Grooves for Oil Ways in Bearings
Number of Pieces
1
Tether Capable
Tether Capable
Style
Half Round Nose
Meets/Exceeds
ASME
Hex
3/4 in
Characteristics
Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Includes Striking Cap
No
Grip Style
Plain
Chisel Type
Cape Chisel
Material Applications
For Metal
Blade Tip Hardness
55 to 57 HRC
Standards
ASME
Blade Tip Shape
Half Round
Finish
Black Oxide
Includes Handle
No
Weight
0.86 lb
Corrosion-Resistant
Yes
Tether Ready
No
Handle Material
Steel

Description

Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Half Round, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cutting Semi-Circular Grooves for Oil Ways in Bearings, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.