MAY17960BL 2.5 lbs Magnetic Pick Up Tool Cushion Grip; Blue
- Mfr # MAY17960BL
- Zoro # G404085792
product price:Â
$
27.49
/ea
Key Features
Overall Length
23.3 cm
Color
Blue
Height
0.702 in
Capacity
2.5 LB
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAY17960BL
- Zoro #
- G404085792
- UPC #
- 45256000589
- Country of Origin
- China
- Color
- Blue
- Capacity
- 2.5 LB
Dimensions
- Overall Length
- 23.3 cm
- Height
- 0.702 in
- Width
- 2.25 in
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2-1/2lb capacity Neodymium-Iron-Boron magnet
- Telescoping stainless steel handle
- The cushioned handle provides a secure grip under the toughest work environments
- Features a removable pocket clip
- Magnet slide ring helps prevent side pull
- Color: Blue
- Weight Capacity: 2.5 lbs
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.