MAY61365 3-Piece Heavy Duty Brass Punch Set
- Mfr # MAY61365
- Zoro # G403990134
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth polished finish
Material
Heavy-duty Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAY61365
- Zoro #
- G403990134
- UPC #
- 45256613659
- Country of Origin
- China
- Finish
- Smooth polished finish
- Material
- Heavy-duty Brass
Description
Features and Benefits: Knurled handles for a secure grip Drift punches are used for aligning unhardened steel or aluminum Heavy-duty Brass Comes in a sturdy blue storage pouch - keeps tools together This 3 piece heavy-duty set contains: 3/4" x 10" tapered 3/4" x 12" drift and 3/4" x 14" tapered. These are used for non-marring and non-sparking applications. Designed for use on harder surface materials that will not be damaged by the softer brass punches!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.