Zoro Homepage

Medium Ball Hex Insert Socket, 6 pcs

  • Mfr # 16036

  • Zoro # G215191620


product price: $59.29
/ea
Sold in multiples of 5 for $296.45

Key Features

Finish
Black Oxide Steel Shank
Nut Driver Shank Material
Black Oxide Steel
Features
ProGrip Handle
Standards
ISO 9001: 2015
Includes
6 PC Medium Metric Ball Hex Insert Socket Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16036
Zoro #
G215191620
UPC #
045256160368
Country of Origin
United States

Details

Item
Medium Ball Hex Insert Socket,6 pcs
Finish
Black Oxide Steel Shank
Nut Driver Shank Material
Black Oxide Steel
Features
ProGrip Handle
Standards
ISO 9001: 2015
Includes
6 PC Medium Metric Ball Hex Insert Socket Bit Set
Handle Material
Cellulose Acetate
Color
Black and Red

Description

Medium Ball Hex Insert Socket,6 pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.