Zoro Homepage

Medium SAE Ball Hex Insert Socket, 7 pcs

  • Mfr # 16035

  • Zoro # G313335360


product price: $70.89
/ea
Sold in multiples of 5 for $354.45

Key Features

Finish
Black Oxide Steel Shank
SAE or Metric
SAE
Features
ProGrip Handle
Handle Material
Cellulose Acetate
Standards
ISO 9001: 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16035
Zoro #
G313335360
UPC #
045256160351
Country of Origin
United States

Details

Item
Medium SAE Ball Hex Insert Socket,7 pcs
Finish
Black Oxide Steel Shank
SAE or Metric
SAE
Features
ProGrip Handle
Handle Material
Cellulose Acetate
Standards
ISO 9001: 2015
Color
Black and Red
Nut Driver Shank Material
Black Oxide Steel
Includes
7 PC Medium SAE Ball Hex Insert Socket Bit Set

Description

Medium SAE Ball Hex Insert Socket,7 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.