Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Hollow Punch Set, 3mm to 30mm

  • Mfr # 66004

  • Zoro # G2835795


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
16
Includes
10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 4 mm, 6 mm, 8 mm, Hollow Punch: 3 mm
Length
9 in
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66004
Zoro #
G2835795
UPC #
045256660042
Country of Origin
France

Dimensions

Length
9 in
Sizes Included
3mm to 30mm
Overall Length
3/8 in, 5/8 in, 7/8 in, 1 in, 4 3/4 in
Tip Size
3 mm, 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm

Details

Item
Metric Hollow Punch Set
Material
Steel
Number of Pieces
16
Includes
10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 4 mm, 6 mm, 8 mm, Hollow Punch: 3 mm
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Knurled
Tip Type
Hollow
Punch Type
Hollow Punch
Includes Handguard
No
Weight
0.015 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.048 lb, 0.051 lb, 0.053 lb, 0.078 lb, 0.08 lb, 0.083 lb, 0.086 lb, 0.09 lb, 1.005 lb
Set Type
Punch Set
Types Included
Hollow Punch
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Container Type
Case
Tether Ready
No
Measurement Type
Metric
Includes Handle
Yes
Includes Striking Cap
No
Type
Metric

Description

Metric Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 16, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 3/8 in, 5/8 in, 7/8 in, 1 in, 4 3/4 in, Includes 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 4 mm, 6 mm, 8 mm, Hollow Punch: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.