Zoro Homepage

Mini-Hook and Pick Set, 4 Pc

  • Mfr # 60003

  • Zoro # G0311105


product price: $19.89
/ea

Key Features

Material
Steel
Number of Pieces
4
Overall Length (In.)
6 1/2 in
Overall Width
5-1/4"
Includes
Scratch Awl, 90 Degrees Hook, Curved Hook, and Complex Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60003
Zoro #
G0311105
UPC #
045256600031
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 1/2 in
Overall Width
5-1/4"
Handle Dia. (In.)
1/2 in
Overall Length
8 3/4 in

Details

Item
Hook/Pick Set
Material
Steel
Number of Pieces
4
Includes
Scratch Awl, 90 Degrees Hook, Curved Hook, and Complex Hook
Features
The Black Oxide Finish Deters Rust
Head
Black Oxide
Handle Material
2-Composite
Replaceable Tip
No
Point Type
Straight, 90 Degrees , Curved, and Complex Hooks
Handle
Ergonomic
Finish
Black Oxide
Threaded Points
No
Tip Material
Steel
Magnet End
No
Tip Style
Hook
Handle Style
Ergonomic

Description

Hook/Pick Set, Handle Material 2-Composite, Handle Style Ergonomic, Number of Pieces 4, Overall Length 8 3/4 in, Tip Material Steel, Tip Style Hook, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.