Zoro Homepage

Multi Tool Led Light Usb

  • Mfr # 17945

  • Zoro # G5890754


product price: $64.55
/ea

Key Features

Length
8.66 in
Width
5.3 in
Runtime
1.5 hrs
Output
8 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17945
Zoro #
G5890754
UPC #
045256179452
Country of Origin
China

Dimensions

Length
8.66 in
Width
5.3 in

Details

Runtime
1.5 hrs
Output
8 Lumens

Description

The Mayhew Tools 17945 Multi Tool Led Light Usb is a great tool for anyone who needs to work in dark or poorly lit areas. It has three bright LED lights that allow you to see clearly and get the job done quickly. This multi tool light can be used with any device that uses a USB cord, such as laptops, phones and tablets. The Mayhew Tools 17945 Multi Tool Led Light Usb will make your next project go smoothly and quickly because of its bright lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.