Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in

  • Mfr # 25009

  • Zoro # G5158526


product price: $12.39
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
3/8 in
Tether Capable
Tether Capable
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25009
Zoro #
G5158526
UPC #
045256250090
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
3/8 in
Hole Diameter
3/8 in
Taper Length
4 in
Tip Size
3/8 in
Shank Width
1/2 in

Details

Item
Pilot Punch
Tether Capable
Tether Capable
Construction
Steel
Application
For Driving and Removing Roll Pins
Hex (In.)
1/2 in
Characteristics
Black Oxide Finish
Design
1-piece
Meets/Exceeds
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Insulated
No
Grip Style
Knurled
Includes Handle
No
Weight
0.21 lb
Shank Shape
Round
Includes Striking Cap
No
Tip Type
Ball
Standards
ASME
Includes Handguard
No
Finish
Black Oxide
Container Type
Bulk
Tether Ready
No
Automatic
No
Tip Hardness
55 to 57 HRC
Material Applications
Metal
Features
Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations
Punch Type
Roll Pin Punch
Measurement Type
SAE

Description

Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 3/8 in, Tip Type Ball, Shank Shape Round, Shank Width 1/2 in, Grip Style Knurled, Hole Diameter 3/8 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.