Zoro Homepage

Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in

  • Mfr # 25019

  • Zoro # G5157686


product price: $9.19
/ea

Key Features

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tether Capable
Tether Capable
Design
1-piece
Meets/Exceeds
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25019
Zoro #
G5157686
UPC #
045256250199
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size
4 mm
Taper Length
2 1/2 in
Hole Diameter
4 mm
Shank Diameter
3/8 in

Details

Item
Pilot Punch
Tether Capable
Tether Capable
Design
1-piece
Meets/Exceeds
ASME
Application
For Driving and Removing Roll Pins
Characteristics
Black Oxide Finish
Construction
Steel
Hex (In.)
1/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Features
Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations
Material Applications
Metal
Grip Style
Knurled
Tip Hardness
55 to 57 HRC
Tip Type
Ball
Includes Striking Cap
No
Automatic
No
Finish
Black Oxide
Container Type
Bulk
Includes Handguard
No
Insulated
No
Tether Ready
No
Standards
ASME
Weight
0.04 lb
Punch Type
Roll Pin Punch
Measurement Type
Metric
Includes Handle
No
Shank Shape
Round

Description

If you are looking for a high-quality tool to help you drive and remove roll pins, the Mayhew 25019 Pilot Punch is what you need. It has a black oxide finish that helps prevent corrosion. This 1/4 in. x 4-1/2 in. long steel punch is designed to provide better leverage when driving and removing roll pins. It also has a hex head measuring 1/4 in., which allows it to fit most standard tools for pin removal. The Mayhew Pilot Punch is an ideal tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.