Zoro Homepage

Pilot Punch Set, Not Tether Capable

  • Mfr # 62252

  • Zoro # G5158483


product price: $64.29
/ea

Key Features

Number of Pieces
9
Length
2-3/4 in to 6 in
Punch Piece Design
1-Piece Design
Features
Available in Many Fractional and Metric Sizes, This Tool can Drive and Remove Roll Pins and Other Hollow Tension Pins
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62252
Zoro #
G5158483
UPC #
045256622521
Country of Origin
United States

Dimensions

Length
2-3/4 in to 6 in
Sizes Included
#1 x 1/16, #2 x 5/64, #3 x 3/32, #4 x 1/8, #5 x 5/32, #6 x 3/16, #7 x 7/32, #8 x 1/4, #9 x 5/16
Overall Length
2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in
Tip Size
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Punch Taper Length
1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in

Details

Item
Roll Pin Punch Set
Number of Pieces
9
Punch Piece Design
1-Piece Design
Features
Available in Many Fractional and Metric Sizes, This Tool can Drive and Remove Roll Pins and Other Hollow Tension Pins
Material
Steel
Includes
1/4 in x 5-1/2 in, 1/8 in x 4 in, 3/16 in x 4-1/2 in, 3/32 in x 3-1/2 in, 5/16 in x 6 in, 5/32 in x 4-1/2 in, 5/64 in x 3-1/4 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2-3/4 in
Tether Capable
Tether Capable
Standards
ASME
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Set Type
Punch Set
Types Included
Pilot Punch
Grip Style
Knurled
Material Applications
Metal, Stainless Steel
Weight
0.021 lb, 0.023 lb, 0.026 lb, 0.032 lb, 0.037 lb, 0.075 lb, 0.088 lb, 0.124 lb, 0.162 lb
Container Type
Bag
Includes Handguard
No
Includes Handle
No
Punch Type
Pilot Punch
Measurement Type
SAE
Includes Striking Cap
No

Description

Roll Pin Punch Set, Set Type Punch Set, Types Included Pilot Punch, Number of Pieces 9, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, Includes 1/4 in x 5-1/2 in, 1/8 in x 4 in, 3/16 in x 4-1/2 in, 3/32 in x 3-1/2 in, 5/16 in x 6 in, 5/32 in x 4-1/2 in, 5/64 in x 3-1/4 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.