Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch Set, 5-Piece, Steel

  • Mfr # 62082

  • Zoro # G0200691


product price: $44.19
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
3 mm, 4 mm, 5 mm, 6 mm, 7 mm
Tether Capable
Not Tether Capable
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62082
Zoro #
G0200691
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Sizes Included
3mm, 4mm, 5mm, 6mm, 7mm
Punch Taper Length
3 in, 3 1/2 in
Overall Length
9 in
Tip Size
3 mm, 4 mm, 5 mm, 6 mm, 7 mm

Details

Item
Pin Punch Set
Material
Steel
Number of Pieces
5
Includes
3 mm, 4 mm, 5 mm, 6 mm, 7 mm
Tether Capable
Not Tether Capable
Punch Piece Design
1-Piece Design
Features
One Piece Design
Tether Style
Not Tether Capable
Measurement Type
Metric
Grip Style
Plain
Set Type
Punch Set
Types Included
Pin Punch
Tether Ready
No
Includes Handle
No
Container Type
Pouch
Includes Handguard
No
Material Applications
Metal, Stainless Steel
Punch Type
Pin Punch
Includes Striking Cap
No

Description

Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 5, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 9 in, Includes 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, Tip Size 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, Material Steel, Measurement Type Metric, Container Type Pouch, Punch Taper Length 3 in, 3 1/2 in, Tether Ready No, Features One Piece Design, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.