Pinch Bars, Pinch Point Bar, 16 In. L
Mfr # 75126
Zoro # G2736772
product price: $22.29
/eaKey Features
Features
Shot Blasted Finish is Added for a Comfortable Grip and Durability
Type
Pinch Bars
Overall Length
16 in
Overall Width
5/8 in
Material
CV Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75126
Zoro #
G2736772
UPC #
045256751269
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
5/8 in
Thickness
5/8 in
Bar Width
5/8 in
End Width
2 3/4 in
Bar Diameter
5/8 in
Details
Item
Pinch Point Bar
Features
Shot Blasted Finish is Added for a Comfortable Grip and Durability
Type
Pinch Bars
Material
CV Steel
End Style
Chisel, Point
Standards
ANSI
Color
Gray
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Gray
Finish
Shot Blast
Bar Material
Steel
Tether Ready
No
End Angle Style
Straight
Number of Nail Slots
0
Bar Color
Gray
Weight
1.21 lb
Includes Handle
No
Bar Shape
Hexagon
Description
When you need to pry, pull or otherwise remove nails and other fasteners, the Mayhew 75126 Pinch Bars are the ideal tool. The CV steel construction makes them extremely durable. The bars have a 5/8 in. thickness and 16 in. length for increased leverage when removing nails and other fasteners. With a 5/8 in. width, they are designed to fit into tight spaces where other tools cannot reach easily. Their gray color means they will not show rust even after years of use in harsh conditions. They come with a tethering option so you can keep them close at hand when working on large projects without having to worry about losing them or misplacing them somewhere along the way. If you work with nails often, then this Mayhew Pinch Bar is the tool that will be indispensable for your job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.