Zoro Homepage

Pinch Bars, Pinch Point Bar, 20 In. L

  • Mfr # 75127

  • Zoro # G2991816


product price: $33.59
/ea

Key Features

Features
Shot Blasted Finish is Added for a Comfortable Grip and Durability
Type
Pinch Bars
Overall Length
20 in
Overall Width
3/4 in
Material
CV Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75127
Zoro #
G2991816
UPC #
045256751276
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
3/4 in
Thickness
3/4 in
End Width
3 in
Bar Width
3/4 in
Bar Diameter
3/4 in

Details

Item
Pinch Point Bar
Features
Shot Blasted Finish is Added for a Comfortable Grip and Durability
Type
Pinch Bars
Material
CV Steel
End Style
Chisel, Point
Standards
ANSI
Color
Gray
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Shot Blast
Handle Color
Gray
Number of Nail Slots
0
Bar Material
Steel
Bar Shape
Hexagon
Weight
2.23 lb
End Angle Style
Straight
Bar Color
Gray
Tether Ready
No
Includes Handle
No

Description

Pinch Point Bar, Type Pinch Bars, End Style Chisel, Point, Bar Width 3/4 in, Overall Length 20 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 3 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features Shot Blasted Finish is Added for a Comfortable Grip and Durability, Finish Shot Blast, Handle Color Gray, Includes Handle No, Standards ANSI, Weight 2.23 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.