Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinch Bars, Pinch Point Bar, 30 In. L

  • Mfr # 75006

  • Zoro # G5135593


product price: $45.39
/ea

Key Features

Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Overall Length
30 in
Overall Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75006
Zoro #
G5135593
UPC #
045256750064
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
1 in
Thickness
1 1/4 in
Bar Width
7/8 in
End Width
1 in
Bar Diameter
7/8 in

Details

Item
Pinch Point Bar
Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Material
Steel
End Style
Chisel
Standards
ASME
Color
Steel Blast Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Steel Blast Finish
Finish
Blast
Weight
5.12 lb
Bar Color
Steel Blast Finish
Series
LINE-UP
Tether Ready
No
Bar Shape
Hexagon
Includes Handle
No
Number of Nail Slots
0
Bar Material
Steel
End Angle Style
Straight
Application
Prying, Aligning

Description

Pinch Point Bar, Type Pry Bars, End Style Chisel, Bar Width 7/8 in, Overall Length 30 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 1 in, Tether Ready No, Bar Color Steel Blast Finish, Bar Material Steel, Features Angled Chisel End for Extra Leverage, Long Tapered End, Finish Blast, Handle Color Steel Blast Finish, Includes Handle No, Series LINE-UP, Standards ASME, Weight 5.12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.