Zoro Homepage

Pneu Bit Muffler And Tailpipe Remove

  • Mfr # 31965

  • Zoro # G6877702


product price: $21.79
/ea

Key Features

Height
3/4 in
Width
3/4 in
Length
8 in
Cut Width or Point Size
5/8 in
Rockwell Hardness
53 to 57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31965
Zoro #
G6877702
UPC #
762869066008
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3/4 in
Length
8 in
Cut Width or Point Size
5/8 in

Details

Rockwell Hardness
53 to 57

Description

Pneu Bit Muffler And Tailpipe Remove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.