Zoro Homepage

Pneumatic Hammer, 18"

  • Mfr # 32002

  • Zoro # G7012947


product price: $49.85
/ea

Key Features

Length
18 in
Width
1 in
Height
1 in
Weight
1.085 lb
Cut Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32002
Zoro #
G7012947
UPC #
45256320021
Country of Origin
United States

Dimensions

Length
18 in
Width
1 in
Height
1 in
Cut Width
1 in

Details

Item
Pneumatic Hammer,18"
Weight
1.085 lb
Rockwell Hardness
48 to 52

Description

Pneumatic Hammer,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.