Zoro Homepage

Pneumatic Pilot Punch, 1/2"

  • Mfr # 31954

  • Zoro # G7027662


product price: $18.75
/ea

Key Features

Length
6 in
Width
3/4 in
Height
3/4 in
Tip Size (In.)
0.494 in
Pin Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31954
Zoro #
G7027662
UPC #
00045256319544
Country of Origin
United States

Dimensions

Length
6 in
Width
3/4 in
Height
3/4 in
Tip Size (In.)
0.494 in
Pin Length
3 in

Details

Item
Pneumatic Pilot Punch,1/2"
Rockwell
50-54
Rockwell Hardness
50 to 54

Description

Pneumatic Pilot Punch,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.