Zoro Homepage

Pneumatic Scraper 2" x 18"

  • Mfr # 32016

  • Zoro # G7037797


product price: $45.19
/ea

Key Features

Blade Material
Steel
Number of Pieces
1
Overall Length
18"
Application
Used with a Pneumatic tool on applications such as gaskets, rust, paint and surface retouching.
Features
Black Oxide for corrosion resistance;highest quality tool steel.;Heat treated for long lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32016
Zoro #
G7037797
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18"
Blade Width
2 in

Details

Item
Pneumatic Scraper 2" x 18"
Blade Material
Steel
Number of Pieces
1
Application
Used with a Pneumatic tool on applications such as gaskets, rust, paint and surface retouching.
Features
Black Oxide for corrosion resistance;highest quality tool steel.;Heat treated for long lasting durability

Description

Pneumatic Scraper 2 In. x 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.