Shop MAYHEW
See all product information
Create Account
PNEUMATIC TOOL CHISELS
- Mfr # 32090F
- Zoro # G623744043
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Includes
Material
Steel
Shank Design
Cleco
Collar Type
Round
Shank Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32090F
- Zoro #
- G623744043
- UPC #
- 045256019109
- Country of Origin
- United States
- Item
- Chisel
- Includes
- Material
- Steel
- Shank Design
- Cleco
- Collar Type
- Round
- Shank Shape
- Round
- Cutting Application
- Chisel Off Bolt Heads, Demolition, Scraping
- Compatible Product Type
- Universal
- Point Type
- Flat Chisel
- Chisel Scaler Style
- Flat
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 5/8 in, 3/4 in, 1 1/8 in, 1 3/8 in, 2 in
- Shank Size
- 0.4 in
- Overall Length
- 4 in, 6 in, 6 1/2 in, 7 1/2 in, 8 in, 8 1/2 in, 12 in, 18 in
- Wire Rope Length
- 4 in, 6 in, 6 1/2 in, 7 1/2 in, 8 in, 8 1/2 in, 12 in, 18 in
- Length
- 4 in, 6 in, 6 1/2 in, 7 1/2 in, 8 in, 8 1/2 in, 12 in, 18 in
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.4 in, Shank Design Cleco, Overall Length 4 in, 6 in, 6 1/2 in, 7 1/2 in, 8 in, 8 1/2 in, 12 in, 18 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chisel Off Bolt Heads, Demolition, Scraping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.