Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Chisel, 3/16 in. x 5-5/8 in., Steel

  • Mfr # 10401

  • Zoro # G0334306


product price: $11.29
/ea

Key Features

Length
5 5/8 in
Material
Steel
Application
For Cutting Flat Grooves for Keyways or Slots
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
Characteristics
Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10401
Zoro #
G0334306
UPC #
045256104010
Country of Origin
United States

Dimensions

Length
5 5/8 in
Tip Size
3/16 in
Size
3/16 in
Shank Width
3/8 in
Overall Length
5 3/4 in
Blade Length
0 in
Blade Width
3/16 in

Details

Item
Cape Chisel
Material
Steel
Application
For Cutting Flat Grooves for Keyways or Slots
Features
Flat Cutting End for Precision, Used to Cut Flat Grooves for Keyways or Slots
Characteristics
Black Oxide Finish
Meets/Exceeds
ASME B107.410-2008
Number of Pieces
1
Tether Capable
Not Tether Capable
Hex
3/8 in
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Tether Ready
No
Standards
ASME B107.410-2008
Grip Style
Plain
Finish
Black Oxide
Material Applications
For Metal
Includes Striking Cap
No
Handle Material
Steel
Blade Tip Hardness
55 to 57 HRC
Weight
0.15 lb
Includes Handle
No
Blade Tip Shape
Straight
Chisel Type
Cape Chisel
Corrosion-Resistant
Yes

Description

This Mayhew Pro 10401 Cape Chisel is the ideal tool for cutting flat grooves for keyways or slots. The chisel has a length of 5 5/8 in. and a 3/16" tip size. It has a black oxide finish and comes with a hex of 3/8". Ideal for creating flat grooves, this chisel can be used to cut keyways or slots in steel. This Mayhew Pro 10401 Cape Chisel is the professional grade tool you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.