Zoro Homepage

Carbon Scraper Set, Polypropylene Handle

  • Mfr # 14082

  • Zoro # G3793686


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Blade Material
Chrome Vanadium Steel
Handle Material
Polypropylene
Handle Design
Ergonomic
Handle Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14082
Zoro #
G3793686
UPC #
045256140827
Country of Origin
United States

Dimensions

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Handle Length
4 3/4 in
Overall Length
13 3/4 in

Details

Item
Scraper Set
Blade Material
Chrome Vanadium Steel
Handle Material
Polypropylene
Handle Design
Ergonomic
Blade Type
Offset
Includes
Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in
Number of Pieces
4
Features
Composite ergonomically designed handle that provides a comfortable and secure grip on the tool; Scrapers have a black oxide finish to protect against rust.
Application
Carbon scrapers are used for removing gaskets, rust, paint, carbon buildup, and floor tile
Blade Shape
Straight
Blade Flexibility
Stiff
Blade Edge Type
Straight
Handle Style
Ergonomic

Description

The Mayhew Pro 14082 Carbon Scraper Set comes with four carbon scrapers for a wide range of applications. These scrapers are designed to remove gaskets, rust, paint, carbon buildup and floor tile. The carbon scraper set is made up of 4 pieces with offset blades. Each blade has a width of 1/2 in., 3/4 in., 1 in., and 1 1/4 in. They have chrome vanadium steel blades that are very durable and can withstand heavy use. The polypropylene handle is ergonomically designed for maximum comfort when working on different projects. For anyone who wants to work on various projects requiring the removal of gaskets, rust, paint, carbon buildup or floor tile, this Mayhew Pro 14082 Carbon Scraper Set will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.