Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Punch, 4 in. L, Steel

  • Mfr # 24301

  • Zoro # G0333859


product price: $7.15
/ea

Key Features

Length
4 in
Adjustable
No
Features
Designed for Piercing or Marking Metal
Finish
Black Oxide
Point
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24301
Zoro #
G0333859
UPC #
045256243016
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
4 in
Overall Length
4 in
Shank Diameter
3/8 in

Details

Item
Center Punch
Adjustable
No
Features
Designed for Piercing or Marking Metal
Finish
Black Oxide
Point
5/32 in
Number of Pieces
1
Material
Steel
Replaceable Point
No
Punch Type
Center Punch
Weight
0.1 lb
Material Applications
Metal
Replaceable Tip
No
Includes Handle
No
Container Type
Bulk
Grip Style
Knurled
Shank Shape
Round
Tip Hardness
55 to 57 HRC
Adjustable Blow Force
No
Tip Type
Point
Includes Handguard
No
Insulated
No

Description

Center Punch, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 3/8 in, Grip Style Knurled, Overall Length 4 in, Container Type Bulk, Material Applications Metal, Includes Handguard No, Includes Handle No, Adjustable Blow Force No, Features Designed for Piercing or Marking Metal, Finish Black Oxide, Insulated No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.